Semiconductor Fuse, A13X Series, 130A, Fast-Acting, 130V AC, Bolt-On

  • Mfr # A13X130-4

  • Zoro # G3228830


product price: $110.99
/ea
Sold in multiples of 10 for $1,109.90
Free Shipping & Returns

Key Features

Series
A13X
Speed
Fast-Acting
AC Voltage Rating
130V AC
DC Voltage Rating
100V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A13X130-4
Zoro #
G3228830
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1-1/8 in
Length
2-21/32 in
Overall Length
2 21/32 in
Overall Diameter
1 1/8 in

Details

Item
Semiconductor Fuse
Series
A13X
Amps
130A
Speed
Fast-Acting
AC Voltage Rating
130V AC
DC Voltage Rating
100V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 100V DC, 8kA at 130V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWA, Littelfuse L15S, Mersen A15QS
Equivalent Series
A15QS, FWA, L15S
Fits Fuse Block Style
Non-Rejection
Standards
CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified
Indicating / Nonindicating
Nonindicating
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Element
Single
Current
130 A
Interrupt Rating - DC
10 kA
Interrupt Rating - AC
8 kA

Description

Semiconductor Fuse, 130 A, 130 V AC, 100 V DC, A13X Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 10kA at 100V DC, 8kA at 130V AC, Fuse Size 2-21/32 in L x 1-1/8 in dia, Length 2 21/32 in, Diameter 1 1/8 in, Equivalent Brand and Series Bussmann FWA, Littelfuse L15S, Mersen A15QS, Equivalent Series A15QS, FWA, L15S, Body Material Ceramic, Single Element, Standards CE, UL Recognized, Guide JFHR2, File E60314, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.