Zoro Homepage

Semiconductor Fuse, A50P Series, 15A, Fast-Acting, 500V AC, Ferrule

  • Mfr # A50P15-1

  • Zoro # G9036111


product price: $43.19
/ea

Key Features

Series
A50P
Speed
Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
450V DC
Body Style
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50P15-1
Zoro #
G9036111
UPC #
782001949914
Country of Origin
Mexico

Dimensions

Diameter
0.56 in
Length
2 in

Details

Item
Semiconductor Fuse
Series
A50P
Amps
15A
Speed
Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
450V DC
Body Style
Ferrule
Interrupt Rating
50kA
Body Material
GMG
Equivalent Brand and Series
Mersen
Fuse Speed
High Speed
Connection Material
Tin-Plated Copper
Mounting
Clip
APPROVALS & STANDARDS
UL Recognized Component UL File 60314; AC: UL Guide No. JFHR2 (10-800A); DC: UL Guide No.JFHR2 (35-800A)
AC Max I.R./Breaking Capacity: I1
50 kA
APPLICATIONS
Protection of DC drives, UPS and other equipment of 500 volts or less
Ampere Rating
15 A
Connection/Terminal Material
Tin-Plated Copper

Description

Semiconductor Fuse 500V 15A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.