Zoro Homepage

Semiconductor Fuse, A60X Series, 35A, Fast-Acting, 600V AC, Bolt-On

  • Mfr # A60X35-4

  • Zoro # G3228849


product price: $122.06
/ea
Sold in multiples of 20 for $2,441.20
Free Shipping & Returns

Key Features

Series
A60X
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60X35-4
Zoro #
G3228849
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.03 in
Length
0.17 in
Overall Diameter
13/16 in
Overall Length
4 3/8 in

Details

Item
Semiconductor Fuse
Series
A60X
Amps
35A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC
Body Material
GMG
Equivalent Brand and Series
Bussmann KAC, KBC, L60S, Littelfuse KLC, Mersen A60X
Equivalent Series
A60X, KAC, KBC, KLC, L60S
Fits Fuse Block Style
Non-Rejection
Standards
UL Recognized Component, UL file E60314
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Element
Single
Indicating / Nonindicating
Nonindicating
Mounting
Bolted
Connection Material
Tin-Plated Copper
APPLICATIONS
Protection of heavy traction and electrochemical as well as rectifiers and other heavy-duty equipment
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL recognized component UL file E60314; AC: UL guide no. JFHR2 (35-800A)
Ampere Rating
35 A
AC Max I.R./Breaking Capacity: I1
200 kA
Interrupt Rating - AC
200 kA
Current
35 A

Description

Semiconductor Fuse, 35 A, 600 V AC, Not Applicable, A60X Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 200kA at 600V AC, Fuse Size 4-3/8 in L x 13/16 in dia, Length 4 3/8 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann KAC, KBC, L60S, Littelfuse KLC, Mersen A60X, Equivalent Series A60X, KAC, KBC, KLC, L60S, Body Material Ceramic, Single Element, Standards UL Recognized Component, UL file E60314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.