Zoro Homepage

Semiconductor Fuse, A70P Series, 15A, Fast-Acting, 700V AC, Bolt-On

  • Mfr # A70P15-4

  • Zoro # G3228928


product price: $52.60
/ea
Sold in multiples of 20 for $1,052.00

Key Features

Series
A70P
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
650V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70P15-4
Zoro #
G3228928
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.56 in
Length
2.88 in
Overall Length
2 7/8 in
Overall Diameter
9/16 in

Details

Item
Semiconductor Fuse
Series
A70P
Amps
15A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
650V DC
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 1000V DC, 100kA at 1200V AC
Body Material
GMG
Equivalent Brand and Series
Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, FWP, L70QS
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Standards
UL Recognized Component, UL file E60314
Element
Single
Fuse Speed
Fast Acting
Indicating / Nonindicating
Nonindicating
Connection Material
Tin-Plated Copper
Mounting
Bolted
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: guide no. JFHR2 (10-1000A); DC: tested to UL standard 198L parameters (10-800A)
Ampere Rating
15 A
AC Max I.R./Breaking Capacity: I1
50 kA
APPLICATIONS
Protection of 700V or less DC drives, UPS, inverters, reduced voltage starters, etc.
Interrupt Rating - AC
100 kA
Current
15 A
Interrupt Rating - DC
100 kA

Description

Semiconductor Fuse, 15 A, 700 V AC, 650 V DC, A70P Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 1000V DC, 100kA at 1200V AC, Fuse Size 2-7/8 in L x 9/16 in dia, Length 2 7/8 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FWP, Littelfuse L70QS, Mersen A70P, Equivalent Series A70P, FWP, L70QS, Body Material Ceramic, Single Element, Standards UL Recognized Component, UL file E60314

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.