Zoro Homepage

Semiconductor Fuse, A70P Series, 800A, Fast-Acting, 700V AC, Bolt-On

  • Mfr # A70P800-4

  • Zoro # G9036522


product price: $803.49
/ea
Free Shipping & Returns

Key Features

Series
A70P
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
650V DC
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70P800-4
Zoro #
G9036522
UPC #
782001947439
Country of Origin
Mexico

Dimensions

Diameter
2.88 in
Length
6.81 in

Details

Item
Semiconductor Fuse
Series
A70P
Amps
800A
Speed
Fast-Acting
AC Voltage Rating
700V AC
DC Voltage Rating
650V DC
Body Style
Bolt-On
Interrupt Rating
64kA
Body Material
GMG
Equivalent Brand and Series
Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, FWP, L70QS
Fuse Speed
High Speed
Connection Material
Silver-Plated Copper
Mounting
Bolted
APPLICATIONS
Protection of 700V or less DC drives, UPS, inverters, reduced voltage starters, etc.
APPROVALS & STANDARDS
UL recognized component UL File E60314; AC: guide no. JFHR2 (10-1000A); DC: tested to UL standard 198L parameters (10-800A)
Ampere Rating
800 A
AC Max I.R./Breaking Capacity: I1
64 kA
Connection/Terminal Material
Silver-Plated Copper

Description

Semiconductor Fuse 700V 800A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.