Semiconductor Fuse, A70QS-14F Series, 16A, Fast-Acting, 690V AC, Cylindrical

  • Mfr # A70QS16-14F

  • Zoro # G9036181


product price: $40.23
/ea

Key Features

Series
A70QS-14F
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS16-14F
Zoro #
G9036181
UPC #
782001142001
Country of Origin
Tunisia

Dimensions

Diameter
14 mm
Length
51 mm

Details

Item
Semiconductor Fuse
Series
A70QS-14F
Amps
16A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
200kA at V AC; 100kA at V DC
Body Material
Ceramic
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Non-Rejection
Standards
UL Certified; CSA Certified
Mounting
Clip

Description

Semiconductor Fuse 16A 700V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.