Semiconductor Fuse, A70QS-14FI Series, 32A, Fast-Acting, 690V AC, Cylindrical
Mfr # A70QS32-14FI
Zoro # G9040451
product price:Â $42.21
/eaKey Features
Series
A70QS-14FI
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A70QS32-14FI
Zoro #
G9040451
UPC #
00782001142193
Country of Origin
Tunisia
Dimensions
Diameter
14 mm
Length
51 mm
Details
Item
Semiconductor Fuse
Series
A70QS-14FI
Amps
32A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
200kA at V AC; 100 kA at V DC
Body Material
Ceramic
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Non-Rejection
Standards
UL Certified; CSA Certified
Mounting
Clip
Description
SC FUSE 700V 32A QS 14X51 FI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.