Semiconductor Fuse, A70QS-22F Series, 15A, Fast-Acting, 690V AC, Cylindrical

  • Mfr # A70QS15-22F

  • Zoro # G9036209


product price: $57.60
/ea

Key Features

Series
A70QS-22F
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS15-22F
Zoro #
G9036209
UPC #
00782001358853
Country of Origin
Tunisia

Dimensions

Diameter
22 mm
Length
58 mm

Details

Item
Semiconductor Fuse
Series
A70QS-22F
Amps
15A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Body Style
Cylindrical
Visual Indication
Indicating
Interrupt Rating
200kA at 690V AC, 100kA at 700V DC
Body Material
Ceramic
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Non-Rejection

Description

Semiconductor Fuse 15A 700V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.