Shop MERSEN

Semiconductor Fuse, aR Class, Fast Acting, 40A, 300VAC, Nonindicating

  • Mfr # A30QS40-4
  • Zoro # G5082481

product price: 
$
69.39
/ea

Key Features

Class
aR
Series
A30QS
Speed
Fast Acting
AC Voltage Rating
300VAC
DC Voltage Rating
300VDC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A30QS40-4
Zoro #
G5082481
UPC #
-
Country of Origin
Mexico
Class
aR
Series
A30QS
Speed
Fast Acting
Amps
40A
AC Voltage Rating
300VAC
DC Voltage Rating
300VDC
Visual Indication
Nonindicating
Interrupt Rating
200kA at 300VAC, 100kA at 300VDC
Body Style
Bolt-On
Body Material
Ceramic
Equivalent Brand and Series
Bussmann FWX, Littelfuse L25S, Mersen A30QS
Equivalent Series
A30QS, FWX, L25S
Fits Fuse Block Style
Nonrejection
Item
Semiconductor Fuse
Indicating / Nonindicating
Nonindicating
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Amps
40A
Fuse Speed
Fast Acting
Standards
CE, UL Recognized, Guide JFHR2, CSA Approved
Fuse Voltage Rating
300VAC/DC
Fuse Holder Code
P243G
Element
Single
Functionally Equal To
Bussmann FWX
Rejection / Nonrejection
Nonrejection
Fuse Interrupt Rating
200kA at 300VAC, 100kA at 300VDC
Current
40 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA

Dimensions

Length
3-3/16"
Diameter
13/16"
Length (Straight Wireway)
3 3/16 in
Fuse Size
3-3/16" L x 13/16" dia
Overall Length
3 3/16 in
Overall Diameter
13/16 in
Wire Rope Length
3 3/16 in

Description

Semiconductor Fuse, 40 A, 300 V AC, 300 V DC, A30QS Series, Non-Indicating, Fast-Acting, Body Style Bolt-On, Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 300V AC, Fuse Size 3-3/16 in L x 13/16 in dia, Length 3 3/16 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann FWX, Littelfuse L25S, Mersen A30QS, Equivalent Series A30QS, FWX, L25S, Body Material Ceramic, Single Element, Standards CE, UL Recognized, Guide JFHR2, CSA Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.