Open Fuse Block, 1 Poles, 1200V AC/DC Volt Rating
- Mfr # P292
- Zoro # G9037618
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Series
P
Number of Poles
1
Voltage Rating
1,200V AC, 1,200V DC
Connector Type
Screw; Clip
Mounting Style
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P292
- Zoro #
- G9037618
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Open Fuse Block
- Series
- P
- Number of Poles
- 1
- Voltage Rating
- 1,200V AC, 1,200V DC
- Connector Type
- Screw; Clip
- Mounting Style
- Screw
- Body Material
- Phenolic
- Fuse Type
- P-Block
- Frequency Range (Hz)
- 50/60 Hz
- Max. Operating Temp.
- 80 deg C
- Short Circuit Current (KA)
- 10 kA
- Connection/Terminal Type
- Clip
- Fuse Installation Method
- Bolt-in
- APPROVALS & STANDARDS
- UL Recognized Component guide IZLT2 File E52283; CSA Certified C22.2, class 6225, File 32169
- Connection/Terminal Material
- Tin-Plated Copper
- AC Voltage Rating
- 1200V AC
- DC Voltage Rating
- 1200V DC
Dimensions
- Width
- 2.01 in
- Height
- 2.01 in
- Length
- 6.38 in
Description
Semiconductor Fuse Block Type 97799
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.