Zoro Homepage

Semiconductor Fuse, A60X Series, 125A, Fast-Acting, 600V AC, Bolt-On

  • Mfr # A60X125-4

  • Zoro # G9036653


product price: $196.44
/ea
Free Shipping & Returns

Key Features

Series
A60X
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A60X125-4
Zoro #
G9036653
UPC #
782001944766
Country of Origin
Mexico

Dimensions

Diameter
1.22 in
Length
4.41 in

Details

Item
Semiconductor Fuse
Series
A60X
Amps
125A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Interrupt Rating
200kA
Body Material
GMG
Equivalent Brand and Series
Bussmann KAC, KBC, L60S, Littelfuse KLC, Mersen A60X
Equivalent Series
A60X, KAC, KBC, KLC, L60S
Fuse Speed
High Speed
Mounting
Bolted
Connection Material
Tin-Plated Brass
Ampere Rating
125 A
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Tin-Plated Brass
APPROVALS & STANDARDS
UL recognized component UL file E60314; AC: UL guide no. JFHR2 (35-800A)
APPLICATIONS
Protection of heavy traction and electrochemical as well as rectifiers and other heavy-duty equipment

Description

Semiconductor Fuse 600V 125A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.