Zoro Homepage
This item is Discontinued.
Mersen Semiconductor Fuse, High Speed, 20A A120X20-1

Semiconductor Fuse, High Speed, 20A (Discontinued)

  • Mfr # A120X20-1
  • Zoro # G0587816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A120X20-1
Zoro #
G0587816
UPC #
-
Country of Origin
Unknown

Dimensions

Length
4.63"
Diameter
0.81"

Details

Speed
High Speed
Amps
20A
Body Material
GMG
Item
Semiconductor Fuse
Fuse Amps
20A
Fuse Speed
High Speed
Fuse Voltage Rating
1200V

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.