Semiconductor Fuse, A100P Series, 50A, Fast-Acting, 1000V AC, Bolt-On

  • Mfr # A100P50-4

  • Zoro # G9036260


product price:  $160.17
/ea
Free Shipping & Returns

Key Features

Series
A100P
Amps
50A
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A100P50-4
Zoro #
G9036260
UPC #
00782001949648
Country of Origin
Mexico

Dimensions

Diameter
1 in
Length
5 in

Details

Item
Semiconductor Fuse
Series
A100P
Amps
50A
Speed
Fast-Acting
AC Voltage Rating
1000V AC
DC Voltage Rating
750V DC
Body Style
Bolt-On
Interrupt Rating
200kA
Body Material
GMG
Fuse Speed
High Speed
Mounting
Bolted
Connection Material
Tin-Plated Brass
Ampere Rating
50 A
APPLICATIONS
Protection of UPS systems AC/DC drives, reduced voltage motor starters and other 1000V or less semiconductor devices
APPROVALS & STANDARDS
UL recognized component File E60314; AC: UL guide no. JFHR2 (35-600A); DC: self-certified
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Material
Tin-Plated Brass

Description

Semiconductor Fuse 1000V 50A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.