Zoro Homepage

Semiconductor Fuse, A50QS Series, 900A, Fast-Acting, 500V AC, Blade

  • Mfr # A50QS900-4

  • Zoro # G9036489


product price: $932.34
/ea
Free Shipping & Returns

Key Features

Series
A50QS
Speed
Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50QS900-4
Zoro #
G9036489
UPC #
782001142322
Country of Origin
Mexico

Dimensions

Diameter
2.88 in
Length
6.97 in

Details

Item
Semiconductor Fuse
Series
A50QS
Amps
900A
Speed
Fast-Acting
AC Voltage Rating
500V AC
DC Voltage Rating
500V DC
Body Style
Blade
Visual Indication
Non-Indicating
Interrupt Rating
50kA
Body Material
GMG
Equivalent Brand and Series
A50QS, Bussmann FWH, Littelfuse L50S, Mersen A50P
Equivalent Series
A50P, A50QS, FWH, L50S
Fits Fuse Block Style
Non-Rejection
Fuse Speed
High Speed
Connection Material
Silver-Plated Copper
Mounting
Bolted
AC Max I.R./Breaking Capacity: I1
50 kA
Connection/Terminal Material
Silver-Plated Copper
Ampere Rating
900 A
APPROVALS & STANDARDS
UL recognized component UL File 60314; AC: UL guide no. JFHR2; DC Tested to UL standard 198L parameters (70-1200A); CSA Certified LR12636
APPLICATIONS
Protection of 500V or less motor drives, UPS, inverters, etc.

Description

Semiconductor Fuse 900A 500V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.