Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, No UL Class Class, Fast Acting, 100 A, 690V AC, Nonindicating

  • Mfr # A70S100 -22F

  • Zoro # G3228806


product price: $58.69
/ea
Sold in multiples of 10 for $586.90

Key Features

Class
No UL Class
Series
A70S-22F
Speed
Fast Acting
Amps
100 A
AC Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70S100 -22F
Zoro #
G3228806
UPC #
-
Country of Origin
Tunisia

Dimensions

Length
2-1/4"
Diameter
55/64"
Length (Straight Wireway)
2 1/4 in
Fuse Size
2-1/4" L x 55/64" dia
Overall Diameter
7/8 in
Overall Length
2 1/4 in

Details

Class
No UL Class
Series
A70S-22F
Speed
Fast Acting
Amps
100 A
AC Voltage Rating
690V AC
DC Voltage Rating
700V DC
Visual Indication
Nonindicating
Interrupt Rating
100kA at 700V DC, 200kA at 690V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P
Equivalent Series
A70P, A70QS, FWP, L70QS
Fits Fuse Block Style
Nonrejection
Item
Semiconductor Fuse
Rejection / Nonrejection
Nonrejection
Fuse Voltage Rating
690VAC/700VDC
Functionally Equal To
Bussmann FWP, Littelfuse L70QS
Fuse Interrupt Rating
200kA at 690VAC, 100kA at 700VDC
Indicating / Nonindicating
Nonindicating
Element
Single
Standards
UL Recognized Component File E76491, CSA Certified, CSA Certified
Fuse Amps
100A
Fuse Speed
Fast Acting
Interrupt Rating - AC
200 kA
Current
100 A
Interrupt Rating - DC
100 kA

Description

Semiconductor Fuse, 100 A, 690 V AC, 700 V DC, A70S-22F Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 100kA at 700V DC, 200kA at 690V AC, Fuse Size 2-1/4 in L x 55/64 in dia, Length 2 1/4 in, Diameter 7/8 in, Equivalent Brand and Series A70QS, Bussmann FWP, Littelfuse L70QS, Mersen A70P, Equivalent Series A70P, A70QS, FWP, L70QS, Body Material Ceramic, Single Element, Standards UL Recognized Component File E76491, CSA Certified, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.