Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Semiconductor Fuse, PC33 Series, 500A, Fast-Acting, 690V AC, Square

  • Mfr # V300076

  • Zoro # G3228690


product price: $532.45
/ea
Sold in multiples of 10 for $5,324.50
Free Shipping & Returns

Key Features

Series
PC33
Amps
500A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V300076
Zoro #
G3228690
UPC #
-
Country of Origin
China

Dimensions

Diameter
2-15/16 in
Length
1-31/32 in
Width
1-15/16 in
Overall Length
1 31/32 in
Overall Width
1 15/16 in
Overall Depth
2 15/16 in

Details

Item
Semiconductor Fuse
Series
PC33
Amps
500A
Speed
Fast-Acting
AC Voltage Rating
690V AC
DC Voltage Rating
Not Rated
Body Style
Square
Visual Indication
Indicating
Interrupt Rating
200kA at 690V AC
Body Material
Ceramic
Equivalent Brand and Series
Bussmann 170M, Littelfuse PSR, Mersen PC
Equivalent Series
170M, PC, PSR
Fits Fuse Block Style
Non-Rejection
Element
Single
Standards
UL Recognized Romponent File E76491, IEC 60269-4 certified, CSA 012636 0 000, CCC approved
Indicating / Nonindicating
Indicating
Fuse Speed
Fast Acting
Rejection / Nonrejection
Nonrejection
Connection Material
Silver-Plated Brass
Mounting
Bolted
Current
500 A
Interrupt Rating - AC
200 kA

Description

Semiconductor Fuse, 500 A, 690 V AC, Not Applicable, PC Series, Indicating, Fast-Acting, Body Style Square, Non-Rejection, Interrupt Rating 200kA at 690V AC, Fuse Size 1-31/32 in L x 1-15/16 in W x 2-15/16 in D, Length 1 31/32 in, Width 1-15/16 in, Depth 2-15/16 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann 170M, Littelfuse PSR, Mersen PC, Equivalent Series 170M, PC, PSR, Body Material Ceramic, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.