Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Dimension Fuses, 25PK

  • Mfr # GGC6/10

  • Zoro # G216552604


product price: $15.89
/pk 25, $0.64/ea

Key Features

Body Material
Glass
Characteristics
Fast Acting
AC Voltage Rating
250 VAC
Body Style
Miniature
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGC6/10
Zoro #
G216552604
UPC #
78200176993
Country of Origin
United States

Dimensions

Diameter
1/4 in
Length
1-1/4 in

Details

Amps
0.6 A
Body Material
Glass
Characteristics
Fast Acting
AC Voltage Rating
250 VAC
Body Style
Miniature
Interrupt Rating
200 A at 250 VAC, 10 kA at 125 VAC
Standards
UL, CSA
Speed
Fast Acting
Terminal Type
Ferrule
Type
Miniature Glass Tube
Current Rating
6/10 A
Series
GGC

Description

1/4in x 1-1/4in, 250 VAC, 6/10 A, 200 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.