
Small Dimension Fuses, 5PK
Mfr # GDL1/10
Zoro # G016552125
product price: $9.99
/pk 5, $2.00/eaKey Features
Speed
Time Delay
Type
Miniature Glass Tube
Diameter
0.25 in
Current Rating
1/10 A
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDL1/10
Zoro #
G016552125
UPC #
78200176305
Country of Origin
United States
Dimensions
Diameter
0.25 in
Length
1.25 in
Details
Speed
Time Delay
Type
Miniature Glass Tube
Current Rating
1/10 A
Body Material
Glass
AC Voltage Rating
250 VAC
Interrupt Rating
35 A at 250 VAC, 10 kA at 125 VAC
Characteristics
Time Delay
Amps
0.1 A
Terminal Type
Ferrule
Series
GDL
Standards
UL, CSA
Description
1/4in x 1-1/4in, 250 VAC, 1/10 A, 35 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.