Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Dimension Fuses, 5PK

  • Mfr # GDL15/100

  • Zoro # G521849543


product price: $6.15
/pk 5, $1.23/ea

Key Features

Body Material
Glass
Diameter
0.25 in
Body Style
Ferrule
Speed
Time Delay
Amps
0.15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDL15/100
Zoro #
G521849543
UPC #
78200176888
Country of Origin
Mexico

Dimensions

Diameter
0.25 in
Length
1-1/4 in

Details

Body Material
Glass
Body Style
Ferrule
Speed
Time Delay
Amps
0.15A

Description

250V 15/100A 1-1/4X1/4 SMFUSE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.