
Small Dimension Fuses, 5PK
Mfr # GDL8/10
Zoro # G816552196
product price: $4.35
/pk 5, $0.87/eaSold in multiples of 3 for $13.05
Key Features
Characteristics
Time Delay
Interrupt Rating
35 A at 250 VAC, 10 kA at 125 VAC
Type
Miniature Glass Tube
Terminal Type
Ferrule
Body Style
Miniature Fuse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GDL8/10
Zoro #
G816552196
UPC #
78200176319
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Details
Characteristics
Time Delay
Interrupt Rating
35 A at 250 VAC, 10 kA at 125 VAC
Type
Miniature Glass Tube
Amps
0.8 A
Terminal Type
Ferrule
Body Style
Miniature Fuse
AC Voltage Rating
250 VAC
Speed
Time Delay
Current Rating
8/10 A
Body Material
Glass
Series
GDL
Standards
UL, CSA
Description
1/4in x 1-1/4in, 250 VAC, 8/10 A, 35 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.