Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Dimension Fuses, 5PK

  • Mfr # GGC15/100

  • Zoro # G516552571


product price: $3.85
/pk 5, $0.77/ea
Sold in multiples of 3 for $11.55

Key Features

Characteristics
Fast Acting
Diameter
0.25 in
Type
Miniature Glass Tube
Speed
Fast Acting
AC Voltage Rating
250 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGC15/100
Zoro #
G516552571
UPC #
78200176991
Country of Origin
United States

Dimensions

Diameter
0.25 in
Length
1.25 in

Details

Characteristics
Fast Acting
Type
Miniature Glass Tube
Speed
Fast Acting
AC Voltage Rating
250 VAC
Amps
15/100 A
Current Rating
15/100 A
Body Material
Glass
Interrupt Rating
200 A
Standards
UL, CSA
Terminal Type
Ferrule
Series
GGC

Description

1/4in x 1-1/4in, 250 VAC, 15/100 A, 200 A Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.