
Small Dimension Fuses, 5PK
Mfr # GGX15
Zoro # G316552122
product price: $6.55
/pk 5, $1.31/eaSold in multiples of 2 for $13.10
Key Features
Characteristics
Fast Acting
Speed
Fast-Acting
Body Material
Ceramic
Diameter
1/4 in
Type
Miniature Glass Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGX15
Zoro #
G316552122
UPC #
78200120357
Country of Origin
United States
Dimensions
Diameter
1/4 in
Length
1 in
Details
Characteristics
Fast Acting
Speed
Fast-Acting
Body Material
Ceramic
Type
Miniature Glass Tube
Terminal Type
Ferrule
Standards
UL
AC Voltage Rating
32 VAC
Series
GGX
Amps
15 A
Current Rating
15 A
Description
1/4in x 1in, 32 VAC, 15 A, Ceramic Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.