
Small Dimension Fuses, 5PK
Mfr # GGX7
Zoro # G516552120
product price: $3.79
/pk 5, $0.76/eaSold in multiples of 3 for $11.37
Key Features
Terminal Type
Ferrule
Type
Miniature Glass Tube
Current Rating
7 A
Amps
7 A
Body Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGX7
Zoro #
G516552120
UPC #
78200176744
Country of Origin
United States
Dimensions
Length
1 in
Diameter
1/4 in
Details
Terminal Type
Ferrule
Type
Miniature Glass Tube
Current Rating
7 A
Amps
7 A
Body Material
Glass
Standards
UL
AC Voltage Rating
125 VAC
Characteristics
Fast Acting
Interrupt Rating
10 kA at 125 VAC
Speed
Fast-Acting
Series
GGX
Description
1/4in x 1in, 125 VAC, 7 A, 10 kA Interrupt, Glass Body, Ferrule Terminal, Clip Mount, Fast Acting, Miniature Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.