Zoro Homepage

Small Dimension Fuses, 5PK

  • Mfr # GSC4/10

  • Zoro # G416552220


product price: $5.35
/pk 5, $1.07/ea
Sold in multiples of 2 for $10.70

Key Features

AC Voltage Rating
250 VAC
Terminal Type
Ferrule
Body Material
Glass / Ceramic
Speed
Time Delay
Type
Miniature Glass/Ceramic Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSC4/10
Zoro #
G416552220
UPC #
78200176120
Country of Origin
United States

Dimensions

Diameter
5 MM
Length
20 mm

Details

AC Voltage Rating
250 VAC
Terminal Type
Ferrule
Body Material
Glass / Ceramic
Speed
Time Delay
Type
Miniature Glass/Ceramic Tube
Amps
4/10 A
Interrupt Rating
100 A at 250 VAC, 10 kA at 125 VAC
Characteristics
Time Delay
Current Rating
4/10 A
Standards
UL, CSA
Series
GSC

Description

0.2in x 0.79in, 250 VAC, 4/10 A, 100 A Interrupt, Glass/Ceramic Body, Ferrule Terminal, Clip Mount, Time Delay, Miniature Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.