Zoro Homepage

Solar Fuse, 2 9/16 in L, 1 kV DC, 25 A

  • Mfr # HP10M25CC

  • Zoro # G416498467


product price: $60.79
/ea
Sold in multiples of 5 for $303.95

Key Features

Visual Indication
Non-Indicating
Body Material
Glass Fiber-Reinforced Melamine
Standards
CSA Component Certified C22.2, IEC 60269-6 Approved (CB Tested), RoHS, UL Listed to Standard UL2579 File E333668
Series
HP10M
Class
gPV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10M25CC
Zoro #
G416498467
UPC #
0782001484484
Country of Origin
Mexico

Dimensions

Overall Length
2 9/16 in
Overall Diameter
7/16 in
Length
2.57 in

Details

Item
Solar Fuse
Visual Indication
Non-Indicating
Body Material
Glass Fiber-Reinforced Melamine
Standards
CSA Component Certified C22.2, IEC 60269-6 Approved (CB Tested), RoHS, UL Listed to Standard UL2579 File E333668
Series
HP10M
Class
gPV
AC Voltage Rating
Not Rated
DC Voltage Rating
1,000 V DC
Interrupt Rating - AC
50 kA
Current
25 A
Interrupt Rating
50 kA
Speed
gPV
Amps
25 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.