Zoro Homepage

Solar Fuse, 2A, Fast-Acting, Not Rated, Cylindrical

  • Mfr # HP10M2

  • Zoro # G4303433


product price: $13.77
/ea

Key Features

Series
HP10M
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,000V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10M2
Zoro #
G4303433
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
0.41 in
Length
1-1/2 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in

Details

Item
Solar Fuse
Series
HP10M
Amps
2A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
1,000V DC
Body Style
Cylindrical
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 1000V DC
Body Material
GMG
Equivalent Brand and Series
Bussmann PV-F, Littelfuse SPF, Mersen HP10M, SPFS
Equivalent Series
HP10M, PV-F, SPF, SPFS
Fits Fuse Block Style
Non-Rejection
Rejection / Nonrejection
Nonrejection
Ampere Rating
2A
Class
gPV
Mounting
Clip
Element
Single
Standards
CE, CSA Component Certified C22.2, IEC 60269-6 Approved, UL Listed to Standard UL2579 File E333668
Connection Material
Tin-Plated Copper
Indicating / Nonindicating
Nonindicating
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Fuse Speed
Fast Acting
AC Max I.R./Breaking Capacity: I1
50 kA
Connection/Terminal Material
Tin-Plated Copper
APPROVALS & STANDARDS
UL Listed to Standard UL2579 File E333668; CSA Component Certified C22.2; IEC 60269-6 Approved (CB Tested)
APPLICATIONS
All photovoltaic applications; PV string/array level protection; Combiner box applications; In-line PV module protection; Inverters; Battery charge controllers
Frequency
50/60 Hz
Interrupt Rating - DC
10 kA
Current
2 A
Link Type
gPV

Description

Solar Fuse, 2 A, Not Applicable, 1 kV DC, Class gPV, HP10M Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 1000V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann PV-F, Littelfuse SPF, Mersen HP10M, SPFS, Equivalent Series HP10M, PV-F, SPF, SPFS, Body Material Glass Fiber-Reinforced Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.