Zoro Homepage

Solar Fuse, 4 13/32 in L, 1.5 kV DC, 30 A

  • Mfr # HP15M30RCC

  • Zoro # G616498366


product price: $101.99
/ea
Sold in multiples of 5 for $509.95
Free Shipping & Returns

Key Features

AC Voltage Rating
Not Rated
Class
gPV
Standards
CSA Component Certified C22.2, IEC 60269-6, RoHS, UL Std. 4248-19
DC Voltage Rating
1,500 V DC
Series
HP15MxxR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP15M30RCC
Zoro #
G616498366
UPC #
782001503253
Country of Origin
Mexico

Dimensions

Overall Diameter
7/16 in
Overall Length
4 13/32 in
Length
4.41 in

Details

AC Voltage Rating
Not Rated
Class
gPV
Item
Solar Fuse
Standards
CSA Component Certified C22.2, IEC 60269-6, RoHS, UL Std. 4248-19
DC Voltage Rating
1,500 V DC
Series
HP15MxxR
Body Material
Glass Fiber-Reinforced Melamine
Visual Indication
Non-Indicating
Current
30 A
Interrupt Rating - AC
50 kA
Interrupt Rating
50 kA
Amps
30 A
Speed
gPV

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.