Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Fuse, 4 15/32 in L, 1.5 kV DC, 50 A

  • Mfr # HP15P50CC

  • Zoro # G316498420


product price: $200.99
/ea
Sold in multiples of 20 for $4,019.80
Free Shipping & Returns

Key Features

Body Material
Glass Fiber-Reinforced Melamine
DC Voltage Rating
1,500 V DC
Class
gPV
Visual Indication
Non-Indicating
Standards
CSA Component Certified C22.2, IEC 60269-6 (no IEC on 65A), RoHS, UKCA, UL Std. 4248-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP15P50CC
Zoro #
G316498420
UPC #
0782001505660
Country of Origin
Mexico

Dimensions

Overall Length
4 15/32 in
Overall Diameter
7/8 in
Length
4.46 in

Details

Body Material
Glass Fiber-Reinforced Melamine
DC Voltage Rating
1,500 V DC
Item
Solar Fuse
Class
gPV
Visual Indication
Non-Indicating
Standards
CSA Component Certified C22.2, IEC 60269-6 (no IEC on 65A), RoHS, UKCA, UL Std. 4248-19
AC Voltage Rating
Not Rated
Series
HP15P
Interrupt Rating - AC
50 kA
Current
50 A
Interrupt Rating
50 kA
Speed
gPV
Amps
50 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.