Zoro Homepage

Solar Fuse, 5A, Fast-Acting, Not Rated, Cylindrical

  • Mfr # HP6M5

  • Zoro # G4303537


product price: $14.15
/ea

Key Features

Series
HP6M
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
600V DC
Body Style
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP6M5
Zoro #
G4303537
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1-1/2 in
Length
0.41 in
Overall Diameter
13/32 in
Overall Length
1 1/2 in

Description

Solar Fuse, 5 A, Not Applicable, 600 V DC, Class gPV, HP6M Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 600V DC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann KLM, Littelfuse KLKD, Mersen HP6M, Equivalent Series HP6M, KLKD, KLM, Body Material Glass Fiber-Reinforced Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.