Zoro Homepage

Solar Fuse, HelioProtection(R) Series, Not Rated, Blade

  • Mfr # B1064510

  • Zoro # G516498480


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 60269-6, RoHS, UL 248-19 for Fuses (E358319, Volume 1, Section 1), UL 4248-19 for Fuseholders, Photo-Voltaic (E362644 Volume 1)
Series
HelioProtection(R)
DC Voltage Rating
1,500 V DC
AC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1064510
Zoro #
G516498480
UPC #
3605340605204
Country of Origin
Tunisia

Dimensions

Overall Length
192.5 mm
Length
7.58 in

Details

Standards
IEC 60269-6, RoHS, UL 248-19 for Fuses (E358319, Volume 1, Section 1), UL 4248-19 for Fuseholders, Photo-Voltaic (E362644 Volume 1)
Series
HelioProtection(R)
DC Voltage Rating
1,500 V DC
AC Voltage Rating
Not Rated
Item
Solar Fuse
Visual Indication
Non-Indicating
Class
gPV
Body Style
Blade
Current
100 A
Amps
100A
Interrupt Rating
50 kA
Speed
gPV

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.