Zoro Homepage

Solar Fuse, HP10J Series, 600 V AC, Blade

  • Mfr # HP10J100

  • Zoro # G316498475


product price: $500.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600 V AC
Class
gPV
Standards
CSA Component Certified C22.2 (70A to 400A), RoHS, UL Listed to Standard 248 File E2137 (70A to 400A), UL Listed to Standard 2579 File E333668 (70A to 600A)
Visual Indication
Non-Indicating
Body Material
Glass Fiber-Reinforced Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10J100
Zoro #
G316498475
UPC #
782001452322
Country of Origin
Mexico

Dimensions

Bolt Hole Diameter
41/100 in
Overall Diameter
1 5/8 in
Overall Length
5 3/4 in
Length
5.75 in

Details

AC Voltage Rating
600 V AC
Class
gPV
Item
Solar Fuse
Standards
CSA Component Certified C22.2 (70A to 400A), RoHS, UL Listed to Standard 248 File E2137 (70A to 400A), UL Listed to Standard 2579 File E333668 (70A to 600A)
Visual Indication
Non-Indicating
Body Material
Glass Fiber-Reinforced Melamine
Series
HP10J
Body Style
Blade
DC Voltage Rating
1,000 V DC
Bolt Hole Center-to-Center Distance
4 39/100 in
Interrupt Rating - DC
65 kA
Current
100 A
Interrupt Rating - AC
200 kA
Interrupt Rating
200 kA
Amps
100 A
Speed
gPV

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.