Zoro Homepage

Solar Fuse, HP10J Series, 600 V AC, Blade

  • Mfr # HP10J200EI

  • Zoro # G516498428


product price: $644.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600 V AC
DC Voltage Rating
1,000 V DC
Body Material
Glass Fiber-Reinforced Melamine
Body Style
Blade
Class
gPV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10J200EI
Zoro #
G516498428
UPC #
782001448424
Country of Origin
Mexico

Dimensions

Overall Diameter
1 5/8 in
Overall Length
5 3/4 in
Bolt Hole Diameter
41/100 in
Length
5.75 in

Details

AC Voltage Rating
600 V AC
DC Voltage Rating
1,000 V DC
Body Material
Glass Fiber-Reinforced Melamine
Body Style
Blade
Item
Solar Fuse
Class
gPV
Series
HP10J
Standards
CSA Component Certified C22.2 (70A to 400A), RoHS, UL Listed to Standard 248 File E2137 (70A to 400A), UL Listed to Standard 2579 File E333668 (70A to 600A)
Visual Indication
Indicating
Interrupt Rating - AC
200 kA
Interrupt Rating - DC
65 kA
Bolt Hole Center-to-Center Distance
4 39/100 in
Current
200 A
Speed
gPV
Amps
200 A
Interrupt Rating
200 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.