Zoro Homepage

Solar Fuse, HP10J Series, 600 V AC, Blade

  • Mfr # HP10J350EI

  • Zoro # G016498485


product price: $1,269.99
/ea
Free Shipping & Returns

Key Features

Class
gPV
Body Style
Blade
Series
HP10J
Standards
CSA Component Certified C22.2 (70A to 400A), RoHS, UL Listed to Standard 248 File E2137 (70A to 400A), UL Listed to Standard 2579 File E333668 (70A to 600A)
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10J350EI
Zoro #
G016498485
UPC #
782001448455
Country of Origin
Mexico

Dimensions

Overall Diameter
2 1/8 in
Bolt Hole Diameter
41/100 in
Overall Length
7 1/8 in
Length
7.13 in

Details

Class
gPV
Body Style
Blade
Series
HP10J
Standards
CSA Component Certified C22.2 (70A to 400A), RoHS, UL Listed to Standard 248 File E2137 (70A to 400A), UL Listed to Standard 2579 File E333668 (70A to 600A)
Visual Indication
Indicating
DC Voltage Rating
1,000 V DC
Item
Solar Fuse
AC Voltage Rating
600 V AC
Body Material
Glass Fiber-Reinforced Melamine
Bolt Hole Center-to-Center Distance
5 1/4 in
Interrupt Rating - AC
200 kA
Current
350 A
Interrupt Rating - DC
65 kA
Interrupt Rating
200 kA
Speed
gPV
Amps
350 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.