Zoro Homepage

Solar Fuse, HP10J Series, Not Rated, Blade

  • Mfr # HP10J600

  • Zoro # G116498453


product price: $1,778.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Component Certified C22.2 (70A to 400A), RoHS, UL Listed to Standard 248 File E2137 (70A to 400A), UL Listed to Standard 2579 File E333668 (70A to 600A)
Body Material
Glass Fiber-Reinforced Melamine
Class
gPV
Visual Indication
Non-Indicating
Series
HP10J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10J600
Zoro #
G116498453
UPC #
782001462833
Country of Origin
Mexico

Dimensions

Overall Diameter
2 1/2 in
Bolt Hole Diameter
53/100 in
Overall Length
8 in
Length
8 in

Details

Standards
CSA Component Certified C22.2 (70A to 400A), RoHS, UL Listed to Standard 248 File E2137 (70A to 400A), UL Listed to Standard 2579 File E333668 (70A to 600A)
Body Material
Glass Fiber-Reinforced Melamine
Class
gPV
Visual Indication
Non-Indicating
Series
HP10J
Item
Solar Fuse
AC Voltage Rating
Not Rated
Body Style
Blade
DC Voltage Rating
1,000 V DC
Interrupt Rating - DC
65 kA
Current
600 A
Interrupt Rating - AC
65 kA
Bolt Hole Center-to-Center Distance
6 19/100 in
Interrupt Rating
65 kA
Speed
gPV
Amps
600 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.