Zoro Homepage

Solar Fuse, HP10M Series, Not Rated, Blade

  • Mfr # HP10M1-V

  • Zoro # G116498446


product price: $67.19
/ea
Sold in multiples of 100 for $6,719.00

Key Features

Visual Indication
Non-Indicating
Standards
CSA Component Certified C22.2, IEC 60269-6 Approved (CB Tested), RoHS, UL Listed to Standard UL2579 File E333668
Class
gPV
Body Material
Glass Fiber-Reinforced Melamine
DC Voltage Rating
1,000 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP10M1-V
Zoro #
G116498446
UPC #
782001440817
Country of Origin
Mexico

Dimensions

Overall Length
2 3/8 in
Overall Diameter
13/32 in
Length
2.38 in

Details

Visual Indication
Non-Indicating
Standards
CSA Component Certified C22.2, IEC 60269-6 Approved (CB Tested), RoHS, UL Listed to Standard UL2579 File E333668
Class
gPV
Body Material
Glass Fiber-Reinforced Melamine
DC Voltage Rating
1,000 V DC
Series
HP10M
Item
Solar Fuse
AC Voltage Rating
Not Rated
Body Style
Blade
Current
1 A
Interrupt Rating - AC
10 kA
Speed
gPV
Interrupt Rating
10 kA
Amps
1 A

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.