Square Body High-Speed Fuse Protistor Size 73 aR 1100VAC IEC 1200VAC UL 800A

  • Mfr # Z301966

  • Zoro # G516483639


product price:  $982.99
/ea
Free Shipping & Returns

Key Features

Speed
aR
AC Voltage Rating
1200 V
Interrupt Rating
150 kA
Length
5.88 in
Amps
800A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z301966
Zoro #
G516483639
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.88 in

Details

Speed
aR
AC Voltage Rating
1200 V
Interrupt Rating
150 kA
Amps
800A
Body Material
Ceramic
Body Style
Square

Description

Square Body High-Speed Fuse Protistor Size 73 aR 1100VAC IEC 1200VAC UL 800A With Striker Plain Blades. These 1250/1300V Protistor fuse-links provide maximum flexibility in equipment design and ultimate protection for today's power conversion equipment. These aR ultra-fast acting square body fuse-links are available in different body sizes, each size having multiple worldwide acceptable mounting styles. The Protistor have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. Fuses are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I2t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic. All fuse-links can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.