Square Body High-Speed Fuse Protistor Size NH 00 aR 1000VAC IEC 250A, 3PK
Mfr # Z076428
Zoro # G516508042
product price:Â $6,088.99
/pk 3, $2,029.66/ea
Free Shipping & Returns
Key Features
Body Style
Square
Amps
250A
Interrupt Rating
120 kA
Speed
Ultra-fast acting
Body Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z076428
Zoro #
G516508042
UPC #
-
Country of Origin
Tunisia
Dimensions
Length
3.94 in
Details
Body Style
Square
Amps
250A
Interrupt Rating
120 kA
Speed
Ultra-fast acting
Body Material
Ceramic
AC Voltage Rating
1000 V
Description
Square Body High-Speed Fuse Protistor Size NH 00 aR 1000VAC IEC 250A With Striker DIN 80 Blades. The 1000V Protistor fuse-links provide maximum flexibility in equipment design and ultimate protection for small power conversion equipment. These ultra-fast acting aR fuses have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. They are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I2t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic. Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.