Square Body High-Speed Fuse Protistor Size NH 000 aR 690VAC IEC 160A, 3PK

  • Mfr # Z330026

  • Zoro # G716508057


product price:  $640.99
/pk 3, $213.66/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
690 V
DC Voltage Rating
320 V
Body Material
Ceramic
Amps
160A
Interrupt Rating
200 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z330026
Zoro #
G716508057
UPC #
-
Country of Origin
Tunisia

Dimensions

Length
3.94 in

Details

AC Voltage Rating
690 V
DC Voltage Rating
320 V
Body Material
Ceramic
Amps
160A
Interrupt Rating
200 kA
Body Style
Square

Description

Square Body High-Speed Fuse Protistor Size NH 000 aR 690VAC IEC 160A Visual Indicator DIN 80 Blades. The 690V Protistor fuse-links provide maximum flexibility in equipment design and ultimate protection for small power conversion equipment. These ultra-fast acting aR fuses have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. They are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I2t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic. Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.