Zoro Homepage

Stud Pair, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type

  • Mfr # 1SC250

  • Zoro # G9034903


product price: $30.74
/ea

Key Features

Voltage Rating
1500V AC/DC
Number of Poles
1
Connector Type
Stud
Fits Fuse Type
Semiconductor Fuse
Mounting Style
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SC250
Zoro #
G9034903
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.45 in
Length
1.87 in
Height
0.70 in

Details

Item
Stud Pair
Voltage Rating
1500V AC/DC
Number of Poles
1
Connector Type
Stud
Fits Fuse Type
Semiconductor Fuse
Mounting Style
Screw
Fuse Type
1SC
Series
1SC
Body Material
Thermoplastic
Frequency Range (Hz)
50/60 Hz
Short Circuit Current (KA)
200 kA
Rated Torque (In.-Lb.)
61 lb-in
Max. Operating Temp.
80 deg C
Fuse Installation Method
Bolt-in
Short Circuit Current Rating (SCCR)
200 kA
Frequency
50/60 Hz
Max Fuse Rating
400 A
Installation Mounting
Direct Screw Mount
APPLICATIONS
Modular semiconductor fuse blocks; 1000VAC/DC (SCCR: 200kA); 1500VAC/DC (SCCR: 100kA); 800A Maximum
APPROVALS & STANDARDS
UL Recognized Component File E52283
Short Description
Fuse Bases 1500V 400A Semiconductor 1-pole 1/4 inch Stud
Torque Rating
61.0002 lb-in
Max. Voltage
1500V AC/DC
Max. Amps
400A

Description

MODULAR FBLK1/4-20 STUDPAIR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.