Zoro Homepage

Stud Pair, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type

  • Mfr # 1SCM8

  • Zoro # G9034842


product price: $30.74
/ea

Key Features

Voltage Rating
1500V AC/DC
Number of Poles
1
Connector Type
Stud
Fits Fuse Type
Semiconductor Fuse
Width
2.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SCM8
Zoro #
G9034842
UPC #
782001376529
Country of Origin
Mexico

Dimensions

Width
2.45 in
Height
0.70 in
Length
1.87 in

Description

MODULAR FBLKM8 STUDPAIR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.