Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Device, 1 Phase, 120V AC, 50 kA

  • Mfr # STXR120P05

  • Zoro # G9036717


product price: $293.59
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
1
Voltage
120V AC
Modes of Protection
L-G, L-N
Max. Surge Current per Mode
50 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXR120P05
Zoro #
G9036717
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 1/4 in
Depth
3.35 in
Width
3.35 in

Details

Item
Surge Protection Device
Mounting Style
Panel
Phase
1
Voltage
120V AC
Voltage Protection Rating
1000V (L-G), 600V (L-N)
Modes of Protection
L-G, L-N
Max. Surge Current per Mode
50 kA
Max. Surge Current per Phase
50 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Max. Continuing Operating Voltage
150/300V
Enclosure NEMA Rating
NEMA 4X
Enclosure Material
Polycarbonate
Wire Gauge
10 AWG
Includes
LED Status Indicator
Standards
RoHS Compliant, UL 1449 Listed
Wire Connections
Pre-wired
Flammability Rating
UL94-5VA
Max Operating Temp
85 °C
Min Storage Temp
-40 °C
Min Operating Temp
-40 °C
Max Discharge Current Imax 8 20
50 kA per phase
System Configuration
Single Phase
Ac Or Dc
AC
Mcov L-G
300 V
Installation Mounting
Panel Mount
Mcov L-N
150 V
Max Storage Temp
85 °C
Ul Spd Type
Type 1
APPROVALS & STANDARDS
ANSI/UL 1449 4th Edition, Type 1 SPD, File E210793; CSA C22.2, Type 1 SPD; ANSI/IEEE C62.41.1, C62.41.2, C62.45; UL96A Lightning Protection
Item Description (ERP)
XR T1 50kA 120V 1P
APPLICATIONS
Suitable for any Type 1 or 2 SPD application; branch panel; individual equipment protection
Frequency
50/60 Hz
Indication System
Yes
Max Discharge Current : Imax (8/20)
50 kA per phase
Short Description
SPD - Type 1 ST-XR Series 120V Single Phase LED Ind
Indication System Type
LED
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
185 Degrees F
Status Indicator
LED Light
UL SPD Type
Type 1

Description

Surge Protection Device, Depth 85.1 mm, Enclosure Material Non-Metallic, Enclosure NEMA Rating 4X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.