Zoro Homepage

Surge Protection Device, 1 Phase, 277V AC, 1 Poles, 2 Wires

  • Mfr # STP277P07

  • Zoro # G1606709


product price: $95.32
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Phase
1
Voltage
277V AC
Number of Poles
1
Voltage Protection Rating
600V (L-N)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP277P07
Zoro #
G1606709
UPC #
782001477950
Country of Origin
Mexico

Dimensions

Length
4.19 in
Depth
2.81 in
Width
0.69 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
1
Voltage
277V AC
Number of Poles
1
Voltage Protection Rating
600V (L-N)
Number of Wires
2 Wires
Modes of Protection
L-N
Max. Surge Current Per Mode
75kA
Max. Surge Current per Mode
75 kA
Max. Surge Current per Phase
75 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
320V AC
Enclosure NEMA Rating
NEMA 1
IP Rating
IP20
Enclosure Material
Thermoplastic
Wire Gauge
14 to 4 AWG
Includes
Mechanical Indication
Modular / Nonmodular
Modular
Lightning Impulse Current
75 kA
Standards
ANSI/UL 1449 4th Edition, ANSI/IEEE C62.41.1, C62.41.2, C62.45, RoHS Compliant, Type 1
Min. Operating Temp.
-40 Degrees F
Amps
75 kA
UL SPD Type
Type 1
Max. Operating Temp.
185 Degrees F
System Connection
Parallel
Color
Gray
Basic Material
Nonmetallic
Status Indicator
Mechanical Flag
Includes Surge Counter
No
Max Operating Temp
85 °C
Min Operating Temp
-40 °C
Torque Rating
35.4 lb-in
System Configuration
Single Phase
Ac Or Dc
AC
Wiring Range
#4 to #14 AWG
Mcov L-N
320 V
Response Time
<25 ns
Wire Connections
Box
Max Storage Temp
85 °C
Max Discharge Current Imax 8 20
75kA
Connection Terminal Type
Box
Replacement Plug L1
SP07U320
Wire Type
Solid / Stranded CU
Installation Mounting
DIN Rail
Flammability Rating
UL94 V0
Min Storage Temp
-40 °C
Frequency
50/60 Hz
MOV Response Time
<25 ns
Connection/Terminal Type
Box
APPROVALS & STANDARDS
ANSI/UL 1449 4th Edition,; ANSI/IEEE C62.41.1, C62.41.2,
Item Description (ERP)
STP T1 75kA 277V 1P
Max Discharge Current : Imax (8/20)
75kA
Short Description
SPD - Plugable STP 75 Series 277V L-N VPR 600V L-N MCOV 320V 75 kA 1-pole

Description

Surge Protection Device, Nonmetallic, Gray, Amps 75 kA, Depth 2.81 in, Enclosure Material Polyethylene Terephthalate, Enclosure NEMA Rating 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.