Zoro Homepage
This item is Discontinued.
Mersen Surge Protection Device, Three Phase, 120/208V AC Wye, 3 Poles, 4 Wires STT22083PYG

Surge Protection Device, Three Phase, 120/208V AC Wye, 3 Poles, 4 Wires (Discontinued)

  • Mfr # STT22083PYG
  • Zoro # G2906014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STT22083PYG
Zoro #
G2906014
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.4 in
Depth
2.37 in
Width
3.3 in
Length (Straight Wireway)
5.4 in

Description

Surge Protection Device, Depth 2.37 in, Enclosure Material Polycarbonate, Enclosure NEMA Rating 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.