This item is Discontinued.

Mersen Surge Protection Device, 3 Phase, 120/240VAC High Leg Delta, 3 Poles, 4 STXT240H10A

Surge Protection Device, 3 Phase, 120/240VAC High Leg Delta, 3 Poles, 4 (Discontinued)

  • Mfr # STXT240H10A
  • Zoro # G4411836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXT240H10A
Zoro #
G4411836
UPC #
782001442057
Country of Origin
United States

Dimensions

Length
6.00"
Depth
4.00"
Width
7.50"
Length (Straight Wireway)
6.00 in

Details

Item
Surge Protection Device
Mounting Style
Screw
Phase
3
Voltage
120/240VAC High Leg Delta
Number of Poles
3
Voltage Protection Rating
600V (N-G), 700V (L-G, L-N), 1000V (L-L), 1200V (L-G, L-N), 2000V (L-L)
Number of Wires
4
Modes of Protection
H-G, H-L, H-N, L-G, L-L, L-N, N-G
Max. Surge Current per Mode
50kA
Max. Surge Current per Phase
100kA
Nominal Discharge Current
20kA
Short Circuit Current Rating
200kA
Modular
No
Filtering
Yes
Max. Continuing Operating Voltage
150/320 V AC
Enclosure NEMA Rating
4X
Wire Gauge
8 AWG
Includes
Audible Alarm, Dry Contacts
Filtering / Nonfiltering
Filtering
Standards
UL 1449 3rd Edition
Noise Attenuation
-50db @ 10kHz to 100MHz
Modular / Nonmodular
Nonmodular

Description

Surge Protection Device, Depth 4.00 in, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.