Zoro Homepage
This item is Discontinued.
Mersen Surge Protection Device, 3 Phase, 277/480VAC Wye, 4 Poles, 5 ST4803PYM

Surge Protection Device, 3 Phase, 277/480VAC Wye, 4 Poles, 5 (Discontinued)

  • Mfr # ST4803PYM
  • Zoro # G0806653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4803PYM
Zoro #
G0806653
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.58"
Depth
2.70"
Width
2.80"
Length (Straight Wireway)
3.58 in

Description

Surge Protection Device, Depth 2.70 in, Enclosure Material Polyethylene Terephthalate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.