Shop MERSEN

Surge Protection Device, 3 Phase, 347/600V AC, 3 Poles, 4 Wires

  • Mfr # STP600Y07M
  • Zoro # G1606821

product price: 
$
494.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Phase
3
Voltage
347/600V AC
Number of Poles
3
Voltage Protection Rating
1500V (L-N), 2500V (L-L)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STP600Y07M
Zoro #
G1606821
UPC #
782001477844
Country of Origin
Mexico
Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
3
Voltage
347/600V AC
Number of Poles
3
Voltage Protection Rating
1500V (L-N), 2500V (L-L)
Number of Wires
4 Wires
Modes of Protection
L-L, L-N
Max. Surge Current Per Mode
150kA
Max. Surge Current per Mode
75kA
Max. Surge Current per Phase
75 kA
Nominal Discharge Current
10 kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
420/840 V AC
Enclosure NEMA Rating
1
IP Rating
20
Enclosure Material
Polyethylene Terephthalate
Wire Gauge
14 to 4 AWG
Includes
Form C Dry Contact
Standards
ANSI/UL 1449 4th Edition, ANSI/IEEE C62.41.1, C62.41.2, C62.45, RoHS Compliant, Type 1
Lightning Impulse Current
75 kA
Modular / Nonmodular
Modular
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
185 Degrees F
System Connection
Parallel
Color
Gray
UL SPD Type
Type 1
Amps
75 kA
Basic Material
Nonmetallic
Includes Surge Counter
No
Status Indicator
Audible Alarm
Wire Type
Solid / Stranded CU
System Configuration
Three Phase Wye
Torque Rating
35.4 lb-in
Wire Connections
Box
Response Time
<25 ns
Replacement Plug L3
SP07U420
Mcov L-N
420 V
Replacement Plug L2
SP07U420
Wiring Range
#4 to #14 AWG
Flammability Rating
UL94 V0
Installation Mounting
DIN Rail
Min Operating Temp
-40 °C
Max Storage Temp
85 °C
Replacement Plug L1
SP07U420
Mcov L-L
840 V
Max Operating Temp
85 °C
Connection Terminal Type
Box
Max Discharge Current Imax 8 20
75kA
Ac Or Dc
AC
Min Storage Temp
-40 °C
Connection/Terminal Type
Box
Item Description (ERP)
STP T1 75kA 600Y/347V ALM
APPROVALS & STANDARDS
ANSI/UL 1449 4th Edition,; ANSI/IEEE C62.41.1, C62.41.2,
Indication System Type
Microswitch
Short Description
SPD - Plugable STP 75 Series 600V L-N VPR 1500V L-N MCOV 420V 75 kA 3-pole MICRO
Indication System
Yes
Frequency
50/60 Hz
Max Discharge Current : Imax (8/20)
75kA
MOV Response Time
<25 ns
Wire Color
Gray

Dimensions

Length
4.19 in
Depth
2.81 in
Width
2.07 in

Description

Surge Protection Device, Nonmetallic, Gray, Amps 75 kA, Depth 2.81 in, Enclosure Material Polyethylene Terephthalate, Enclosure NEMA Rating 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.