Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mersen Surge Protection Device, 3 Phase, 480VAC Delta, 3 Poles, 4 Wires ST4803PDGM

Surge Protection Device, 3 Phase, 480VAC Delta, 3 Poles, 4 Wires (Discontinued)

  • Mfr # ST4803PDGM
  • Zoro # G0515767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4803PDGM
Zoro #
G0515767
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.09"
Depth
2.70"
Width
2.09"
Length (Straight Wireway)
4.09 in

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
3
Voltage
480VAC Delta
Number of Poles
3
Voltage Protection Rating
1500V (L-G), 3000V (L-L)
Number of Wires
4 Wires
Modes of Protection
L-G, L-L
Max. Surge Current per Mode
50kA
Max. Surge Current per Phase
50kA
Nominal Discharge Current
20kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
550 V AC
IP Rating
20
Enclosure Material
Polyethylene Terephthalate
Wire Gauge
14 to 6 AWG
Includes
Microswitch
Standards
UL1449 3rd Edition/ IEC 61643
Modular / Nonmodular
Modular
Filtering / Nonfiltering
Nonfiltering

Description

Surge Protection Device, Depth 2.70 in, Enclosure Material Polyethylene Terephthalate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.