Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surge Protection Devices

  • Mfr # STXPFMK

  • Zoro # G221675008


product price: $45.65
/ea

Key Features

Length
8.5 in
Depth
3.3 mm
Enclosure Material
Aluminum
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXPFMK
Zoro #
G221675008
UPC #
0782001470845
Country of Origin
Mexico

Dimensions

Length
8.5 in
Depth
3.3 mm
Width
4.5 in

Details

Enclosure Material
Aluminum

Description

SPD, Depth 3.3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.