Zoro Homepage

Term.shrd 40A, switch 3p L

  • Mfr # TS40-3

  • Zoro # G0908790


product price: $9.72
/ea
Sold in multiples of 2 for $19.44

Key Features

Current Rating
40 A
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS40-3
Zoro #
G0908790
UPC #
-
Country of Origin
Finland

Details

Item
Term.shrd 40A switch 3p L
Current Rating
40 A
Phase
Three

Description

Term.shrd 40A switch 3p L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.