Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, A4J Series, 150A, Fast-Acting, 600V AC, Blade

  • Mfr # A4J150

  • Zoro # G9040180


product price: $81.39
/ea
Free Shipping & Returns

Key Features

Class
J
Series
A4J
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4J150
Zoro #
G9040180
UPC #
782001960353
Country of Origin
Mexico

Dimensions

Length
5-3/4 in
Diameter
1.62 in
Overall Length
146 mm
Overall Diameter
41.3 mm
Bolt Hole Diameter
3/8 in

Details

Class
J
Series
A4J
Speed
Fast-Acting
Amps
150A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 600V AC, 100kA at 300V DC
Body Style
Blade
Body Material
GMG
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
62001J, 62003J
Item
UL Class Fuse
Fuse Speed
Fast Acting
Standards
RoHS, UL/CSA
Weight
0.8 lb
Mounting
Clip
Connection Material
Brass Alloy
AC Max I.R./Breaking Capacity: I1
200 kA
APPROVALS & STANDARDS
UL listed to standard 248-8 File E2137; CSA certified to standard C22.2 no. 248.8; DC listed to UL 248; IEC 269-2-1
Short Description
Fuse Amp-Trap® 600V 150A Fast-Acting Class J A4J Series
Connection/Terminal Material
Brass Alloy
Interrupt Rating - AC
200 kA
Bolt Hole Center-to-Center Distance
4 3/8 in
Current
150 A
Interrupt Rating - DC
100 kA

Description

Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.